Specifications
Dimensions
- Length72 yd
- Width1 in
Details
- Adhesion Strength49 (ABS) oz-in, 32 (Polypropylene) oz-in, 49 (Polycarbonate) oz-in, 67 (Stainless Steel) oz-in
- ColorTransparent
- Manufacturer Upc Number00021200406096
- UPC_NO00021200406096
Overview
Mfr description
40609 DOUBLE COATED TISSUE TAPE 9456
- For industrial/occupational use only. Not for consumer sale or use.
- 5 mil double coated tape with tissue carrier adds dimensional stability for handling
- Good adhesion to high surface energy (HSE) materials
- Good temperature, chemical and humidity resistance
- Range of uses – joining and bonding in general industrial applications
- 55# densified kraft (DK) paper liner is compatible with rotary die cutting