Motion
40656 ADHESIVE TRANSFER TAPE 9472LE CLEAR 3/4"X60YD 5.0 MIL

3M
40656 ADHESIVE TRANSFER TAPE 9472LE CLEAR 3/4"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 9472LE, Clear, 3/4 in x 60 yd, 5.2 mil, 12 rolls per case
MI ITEM #03163914
MFR #40656 ADHESIVE TRANSFER TAPE 9472LE CLEAR 3/4"X60YD 5.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
40656 ADHESIVE TRANSFER TAPE 9472LE CLEAR 3/4"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 9472LE, Clear, 3/4 in x 60 yd, 5.2 mil, 12 rolls per case
MI ITEM #03163914
MFR #40656 ADHESIVE TRANSFER TAPE 9472LE CLEAR 3/4"X60YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40656 ADHESIVE TRANSFER TAPE 9472LE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent bond to low surface energy substrates including powder coatings and plastics such as polypropylene (PP)v
  • High adhesion to metals and high surface energy materials, making it suitable for bonding dissimilar substrates
  • Adhesive provides excellent holding power and anti-lifting properties
  • Good resistance to industrial chemicals, consumer chemicals, moisture and humidity
  • Ideal solution for general purpose attachment and assemblies of a wide variety of materials
  • Meets a wide variety of automotive and OEM specifications

Specifications

  • Adhesion Strength
    128 (ABS) oz-in, 136 (Polypropylene) oz-in, 140 (Stainless Steel) oz-in
  • Adhesive Thickness
    5.2 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    4.2 mil
  • Length
    60 yd
  • Width
    3/4 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +300 °F
  • Manufacturer Upc Number
    00021200406560
  • UPC_NO
    00021200406560

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought