Motion
9472LE

3M
9472LE

Adhesive Transfer Tape - 128 (ABS) oz-in, 136 (Polypropylene) oz-in, 140 (Stainless Steel) oz-in Adhesive Strength, 4.2 mil Liner Thickness, 2.0000 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03163916
MFR #9472LE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9472LE

Adhesive Transfer Tape - 128 (ABS) oz-in, 136 (Polypropylene) oz-in, 140 (Stainless Steel) oz-in Adhesive Strength, 4.2 mil Liner Thickness, 2.0000 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03163916
MFR #9472LE

Mfr description
40658 ADHESIVE TRANSFER TAPE 9472LE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent bond to low surface energy substrates including powder coatings and plastics such as polypropylene (PP)v
  • High adhesion to metals and high surface energy materials, making it suitable for bonding dissimilar substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    5.2 mil
  • Length
    60 yd
  • Liner Thickness
    4.2 mil
  • Width
    2.0000 in

Details

  • Adhesion Strength
    128 (ABS) oz-in, 136 (Polypropylene) oz-in, 140 (Stainless Steel) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7000115737
  • Manufacturer Upc Number
    00021200406584
  • Operating Temperature Range
    -40 to +300 °F
  • Product Form
    Roll
  • UPC_NO
    00021200406584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)