Motion
40678 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 WHITE 12"X72YD 1/32"

3M
40678 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 WHITE 12"X72YD 1/32"

3M™ Double Coated Polyethylene Foam Tape 4492W, White, 12 in x 72 yd, 31 mil, 1 roll per case
MI ITEM #03163923
MFR #40678 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 WHITE 12"X72YD 1/32"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
40678 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 WHITE 12"X72YD 1/32"

3M™ Double Coated Polyethylene Foam Tape 4492W, White, 12 in x 72 yd, 31 mil, 1 roll per case
MI ITEM #03163923
MFR #40678 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 WHITE 12"X72YD 1/32"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40678 DOUBLE COATED POLYETHYLENE FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
  • Conformable tape bonds to irregular surfaces
  • Unique acrylic adhesive system provides long term durability
  • Good initial and long-term temperature resistance

Specifications

  • Adhesion Strength
    8 in
  • Color
    White
  • Application
    Bonding
  • Width
    12 in
  • Length
    72 yd
  • Thickness
    1/32 in
  • Tensile Strength
    60 lb/in²
  • Operating Temperature Range
    Maximum of +120 °F
  • Manufacturer Upc Number
    00021200406782
  • Overall Length
    72 yd
  • UPC_NO
    00021200406782
  • Overall Thickness
    31 mm
  • Overall Width
    12 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought