Motion
9415PC

3M
9415PC

3M™ Removable Repositionable Tape 9415PC, Clear, 1 in x 144 yd, 2 mil, 9 rolls per case
Mi Item #03163930
MFR #9415PC
Price$250.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9415PC

3M™ Removable Repositionable Tape 9415PC, Clear, 1 in x 144 yd, 2 mil, 9 rolls per case
Mi Item #03163930
MFR #9415PC

Mfr description
40716 REMOVABLE REPOSITIONABLE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removable repositionable adhesive on the liner side; medium tack adhesive on the face side
  • Permanent adhesive on the face side can withstand temperatures as low as -20ºF (-29ºC) and as high as 158ºF (70ºC).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.61/each

Specifications

Dimensions

  • Adhesive Thickness
    0.002 in
  • Length
    144 yd
  • Liner Thickness
    0.0056 in
  • Width
    1 in

Details

  • Adhesion Strength
    3 (Backside) oz-in, 50 (Faceside) oz-in
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Upc Number
    00021200542312
  • Operating Temperature Range
    Maximum of +158 °F
  • UPC_NO
    00021200407161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)