Motion
40781 ADHESIVE TRANSFER TAPE 9482PC 24"X60YD 2.0 MIL

3M
40781 ADHESIVE TRANSFER TAPE 9482PC 24"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 9482PC, Clear, 24 in x 60 yd, 2 mil, 1 roll per case
MI ITEM #03163936
MFR #40781 ADHESIVE TRANSFER TAPE 9482PC 24"X60YD 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
40781 ADHESIVE TRANSFER TAPE 9482PC 24"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 9482PC, Clear, 24 in x 60 yd, 2 mil, 1 roll per case
MI ITEM #03163936
MFR #40781 ADHESIVE TRANSFER TAPE 9482PC 24"X60YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40781 ADHESIVE TRANSFER TAPE 9482PC
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Adhesion Strength
    30 (High Density Polyethylene) oz-in, 35 (Low Density Polyethylene) oz-in, 50 (Aluminum) oz-in, 50 (PVC) oz-in, 60 (Acrylic) oz-in, 60 (Painted Metal) oz-in, 60 (Polypropylene) oz-in, 65 (ABS) oz-in, 65 (Epoxy) oz-in, 65 (Polycarbonate) oz-in, 80 (Stainless Steel) oz-in, 90 (Glass) oz-in
  • Adhesive Thickness
    2 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    4.2 mil
  • Length
    60 yd
  • Width
    24 in
  • Color
    Clear
  • Operating Temperature Range
    -40 to +450 °F
  • Manufacturer Upc Number
    00021200407819
  • UPC_NO
    00021200407819

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought