Motion
40786 ADHESIVE TRANSFER TAPE 9485PC 6"X60YD 5.0 MIL

3M
40786 ADHESIVE TRANSFER TAPE 9485PC 6"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 9485PC, Clear, 6 in x 60 yd, 5 Mil, 8/Case
MI ITEM #03163941
MFR #40786 ADHESIVE TRANSFER TAPE 9485PC 6"X60YD 5.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
40786 ADHESIVE TRANSFER TAPE 9485PC 6"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 9485PC, Clear, 6 in x 60 yd, 5 Mil, 8/Case
MI ITEM #03163941
MFR #40786 ADHESIVE TRANSFER TAPE 9485PC 6"X60YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40786 ADHESIVE TRANSFER TAPE 9485PC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5.0 mils (.127 mm) thick tape provides high bond to low surface energy substrates and powder coated paints
  • 58 lb. PCK (polycoated kraft) paper liner provides moisture resistance and minimizes wrinkles
  • Excellent chemical resistance and shear and peel strength even at elevated temperatures
  • Designed for short term temperature exposure up to 450°F (232°C) and long term 300°F (149°C)
  • Adhesive is fiber reinforced for roll stability in narrow widths and to resist oozing
  • Low odor for improved working environment

Specifications

  • Adhesion Strength
    120 (Epoxy) oz-in, 125 (Acrylic) oz-in, 145 (Glass) oz-in, 145 (Painted Metal) oz-in, 145 (Polycarbonate) oz-in, 150 (Stainless Steel) oz-in, 35 (High Density Polyethylene) oz-in, 40 (Low Density Polyethylene) oz-in, 80 (Polypropylene) oz-in, 85 (ABS) oz-in, 90 (PVC) oz-in, 95 (Aluminum) oz-in
  • Adhesive Thickness
    5 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    4.2 mil
  • Length
    60 yd
  • Width
    6 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +450 °F
  • Manufacturer Upc Number
    00021200407864
  • UPC_NO
    00021200407864

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought