1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
9500PC - 0.14 mm x 4.0000 in x 36 yd
3M Double Coated Tape 9500PC, Clear, 4 in x 36 yd
MI ITEM #
03163943
MFR #
9500PC - 0.14 mm x 4.0000 in x 36 yd
Price
$249.97
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Double Sided Tape
3M 9500PC - 0.14 mm x 4.0000 in x 36 yd
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
9500PC - 0.14 mm x 4.0000 in x 36 yd
3M Double Coated Tape 9500PC, Clear, 4 in x 36 yd
MI ITEM #
03163943
MFR #
9500PC - 0.14 mm x 4.0000 in x 36 yd
Mfr description
40800 DOUBLE COATED TAPE 9500PC CLEAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$249
.97
/each
Add to Cart
Specifications
Dimensions
Overall Length
33 m, 36 yd
Overall Thickness
0.14 mm
Overall Width
4.0000 in
Details
Color
Transparent
Max Operating Temperature
177 °C, 350 °F
Min Operating Temperature
-40 °C, -40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items