Motion
40821 DUAL LOCK RECLOSABLE FASTENER SJ3560 250 CLEAR 1-1/2"X50YD 0.23"

3M
40821 DUAL LOCK RECLOSABLE FASTENER SJ3560 250 CLEAR 1-1/2"X50YD 0.23"

3M™ Dual Lock™ Reclosable Fastener SJ3560, Clear, 1-1/2 in x 50 yd, Type 250, 2 per case
MI ITEM #03163947
MFR #40821 DUAL LOCK RECLOSABLE FASTENER SJ3560 250 CLEAR 1-1/2"X50YD 0.23"
List Price$1,733.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
40821 DUAL LOCK RECLOSABLE FASTENER SJ3560 250 CLEAR 1-1/2"X50YD 0.23"

3M™ Dual Lock™ Reclosable Fastener SJ3560, Clear, 1-1/2 in x 50 yd, Type 250, 2 per case
MI ITEM #03163947
MFR #40821 DUAL LOCK RECLOSABLE FASTENER SJ3560 250 CLEAR 1-1/2"X50YD 0.23"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,733.25/each for your price

Overview

Mfr description
40821 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Clear, interlocking mushroom-shaped heads (250 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Mates with Type 170, Type 250 or Type 400 stem densities to provide different strength combinations
  • Clear, acrylic, tape bonds well to a variety of substrates including metals, glass and plastics such as acrylics, polycarbonate and ABS
  • Strong fastener secures with an audible snap, verifying closure
  • An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
  • Features good temperature resistance of 220°F (104°C)
  • Best suited for indoor and outdoor use

Specifications

  • Format
    Roll
  • Hook Type
    Mushroom Hook
  • Width
    1-1/4 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    Transparent
  • Max Operating Temperature
    +220 °F
  • Manufacturer Stock Number
    70070875482
  • Manufacturer Upc Number
    00021200408212
  • UPC_NO
    00021200408212

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought