Motion
41017 POLYURETHANE PROTECTIVE TAPE 8681 HS 36320 LT GRAY SKIP SLIT LINER 8"

3M
41017 POLYURETHANE PROTECTIVE TAPE 8681 HS 36320 LT GRAY SKIP SLIT LINER 8"

3M™ Polyurethane Protective Tape 8681HS, 36320, Light Gray Skip Slit, 8 in x 36 yd, 1 Roll/Case
MI ITEM #03163954
MFR #41017 POLYURETHANE PROTECTIVE TAPE 8681 HS 36320 LT GRAY SKIP SLIT LINER 8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
41017 POLYURETHANE PROTECTIVE TAPE 8681 HS 36320 LT GRAY SKIP SLIT LINER 8"

3M™ Polyurethane Protective Tape 8681HS, 36320, Light Gray Skip Slit, 8 in x 36 yd, 1 Roll/Case
MI ITEM #03163954
MFR #41017 POLYURETHANE PROTECTIVE TAPE 8681 HS 36320 LT GRAY SKIP SLIT LINER 8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41017 POLYURETHANE PROTECTIVE TAPE 8681
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polyurethane
  • Adhesion Strength
    52 oz-in (Acrylic Enamel Paint), 55 oz-in (ABS), 72 oz-in (Bare Aluminum)
  • Color
    Gray
  • Length
    36 yd
  • Width
    8 in
  • Thickness
    0.014 in
  • Max Operating Temperature
    +200 °F
  • Manufacturer Stock Number
    70006264041
  • Manufacturer Upc Number
    00021200410178
  • UPC_NO
    00021200410178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought