Overview
Mfr description
41533 SCOTCH-WELD EPOXY ADHESIVE
- For industrial/occupational use only. Not for consumer sale or use.
- High peel and shear strength maintains lasting bond at high and low temperatures
- Toughened for impact and fatigue resistance
- 20 minute work life provides time for positioning and adjustment
- Adhesive cures at room temperature, making it a convenient and easy to use solution for challenging applications
- Reaches high strength quickly with heat cure
Specifications
- Cure Time24 @ +72°F h
- ColorBlack
- FlammabilityFlammable
- Package TypeDrum
- Package Size55 gal (US)
- Shear Strength4500 @ +72°F psi
- Manufacturer Upc Number00021200415333
- UPC_NO00021200415333
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data