Motion
41892 POLYURETHANE PROTECTIVE TAPE 8671 P TRANSPARENT 36"X36YD

3M
41892 POLYURETHANE PROTECTIVE TAPE 8671 P TRANSPARENT 36"X36YD

3M™ Polyurethane Protective Tape 8671P Transparent, Poly Liner, 36 in x 36 yd, 1 Roll/Case
MI ITEM #03163976
MFR #41892 POLYURETHANE PROTECTIVE TAPE 8671 P TRANSPARENT 36"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
41892 POLYURETHANE PROTECTIVE TAPE 8671 P TRANSPARENT 36"X36YD

3M™ Polyurethane Protective Tape 8671P Transparent, Poly Liner, 36 in x 36 yd, 1 Roll/Case
MI ITEM #03163976
MFR #41892 POLYURETHANE PROTECTIVE TAPE 8671 P TRANSPARENT 36"X36YD

Mfr description
41892 POLYURETHANE PROTECTIVE TAPE 8671
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    0.014 in
  • Width
    36 in

Details

  • Adhesion Strength
    48 oz-in (Acrylic Enamel Paint), 55 oz-in (ABS), 69 oz-in (Bare Aluminum)
  • Backing Material
    Polyurethane
  • Color
    Transparent
  • Manufacturer Stock Number
    70006269693
  • Manufacturer Upc Number
    00021200418921
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200418921

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)