Motion
42299 SCOTCH FILM STRAPPING TAPE 8898 BLUE 12 MM X 55 M

3M
42299 SCOTCH FILM STRAPPING TAPE 8898 BLUE 12 MM X 55 M

Scotch® Strapping Tape 8898, Blue, 12 mm x 55 m, 4.6 mil, 72 rolls per case
MI ITEM #03163981
MFR #42299 SCOTCH FILM STRAPPING TAPE 8898 BLUE 12 MM X 55 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42299 SCOTCH FILM STRAPPING TAPE 8898 BLUE 12 MM X 55 M

Scotch® Strapping Tape 8898, Blue, 12 mm x 55 m, 4.6 mil, 72 rolls per case
MI ITEM #03163981
MFR #42299 SCOTCH FILM STRAPPING TAPE 8898 BLUE 12 MM X 55 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42299 SCOTCH FILM STRAPPING TAPE 8898
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly and resists stains on some surfaces, such as metal
  • Proprietary 3M pressure-sensitive synthetic rubber adhesive is specifically formulated to adhere evenly and bond firmly to long lasting hold
  • High strength film backing resists breaking, abrasion, moisture and scuffs and includes proper stiffness for manual or semi-automatic dispensing
  • Designed to hold shelving, racks, doors, panels, cords and other parts in place

Specifications

  • Backing Material
    Polypropylene
  • Color
    Blue
  • Elongation at Break
    32 %
  • Length
    55 m
  • Width
    12 mm
  • Thickness
    4.6 mil
  • Tensile Strength
    160 in
  • Manufacturer Upc Number
    00021200422997
  • UPC_NO
    00021200422997

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought