Motion
8898

3M
8898

Scotch® Packaging Tape - Blue, 48 mm Wide, 55 m Long, 4.6 mil Thick
MI ITEM #03163984
MFR #8898
Price$21.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8898

Scotch® Packaging Tape - Blue, 48 mm Wide, 55 m Long, 4.6 mil Thick
MI ITEM #03163984
MFR #8898

Mfr description
42302 SCOTCH FILM STRAPPING TAPE 8898
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly and resists stains on some surfaces, such as metal
  • Proprietary 3M pressure-sensitive synthetic rubber adhesive is specifically formulated to adhere evenly and bond firmly to long lasting hold
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.88/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    55 m
  • Tensile Strength
    160 in
  • Thickness
    4.6 mil
  • Width
    48 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Blue
  • Elongation at Break
    32 %
  • Manufacturer Upc Number
    00021200423024
  • UPC_NO
    00021200423024

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)