Motion
42365

3M
42365

Scotch® Packaging Tape - Clear Color, 56 in/lb Tensile Strength, 1.88 in Width, 54.68 yd Length
Mi Item #03163991
MFR #42365
Price$10.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42365

Scotch® Packaging Tape - Clear Color, 56 in/lb Tensile Strength, 1.88 in Width, 54.68 yd Length
Mi Item #03163991
MFR #42365

Mfr description
42365 SCOTCH BOX SEALING TAPE 313
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.99/each

Specifications

Dimensions

  • Length
    54.68 yd
  • Tensile Strength
    56 in/lb
  • Thickness
    2.55 mil
  • Width
    1.88 in

Details

  • Adhesive Material
    Acrylic
  • Applications
    Cold Storage and Tamper Evident,Box Closure,Automated Carton Sealing
  • Backing Material
    Polypropylene
  • Color
    Clear
  • Dispenser Type
    Manual
  • Elongation at Break
    125 %
  • Manufacturer Stock Number
    XG700006172
  • Manufacturer Upc Number
    00638060535295
  • Material Type
    Polypropylene Film
  • UPC_NO
    00638060535295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)