Motion
42394 SCOTCH FILM STRAPPING TAPE 8896 BLUE 12 MM X 55 M

3M
42394 SCOTCH FILM STRAPPING TAPE 8896 BLUE 12 MM X 55 M

Scotch® Strapping Tape 8896, Blue, 12 mm x 55 m, 72 rolls per case
MI ITEM #03164002
MFR #42394 SCOTCH FILM STRAPPING TAPE 8896 BLUE 12 MM X 55 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42394 SCOTCH FILM STRAPPING TAPE 8896 BLUE 12 MM X 55 M

Scotch® Strapping Tape 8896, Blue, 12 mm x 55 m, 72 rolls per case
MI ITEM #03164002
MFR #42394 SCOTCH FILM STRAPPING TAPE 8896 BLUE 12 MM X 55 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Tensile Strength
    160 in
  • Thickness
    4.6 mil
  • Width
    12 mm

Details

  • Backing Material
    Polypropylene
  • Color
    Blue
  • Elongation at Break
    32 %
  • Manufacturer Upc Number
    00021200423949
  • UPC_NO
    00021200423949

Overview

Mfr description
42394 SCOTCH FILM STRAPPING TAPE 8896
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly and resists stains on common surfaces, such as painted metal, plastic and glass
  • Proprietary 3M pressure-sensitive rubber adhesive provides good adhesion to adhere to most surfaces
  • Provides high tensile strength for long lasting hold
  • Special polypropylene film backing provides proper stiffness
  • Resists tearing, breaking, abrasion, moisture and scuffs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought