Motion
42426 PRESERVATION SEALING TAPE 4811 WHITE 4"X36YD

3M
42426 PRESERVATION SEALING TAPE 4811 WHITE 4"X36YD

3M™ Preservation Sealing Tape 4811, White, 4 in x 36 yd, 9.5 mil, 12 rolls per case
MI ITEM #03164006
MFR #42426 PRESERVATION SEALING TAPE 4811 WHITE 4"X36YD
List Price$488.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42426 PRESERVATION SEALING TAPE 4811 WHITE 4"X36YD

3M™ Preservation Sealing Tape 4811, White, 4 in x 36 yd, 9.5 mil, 12 rolls per case
MI ITEM #03164006
MFR #42426 PRESERVATION SEALING TAPE 4811 WHITE 4"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$488.46/each for your price

Overview

Mfr description
42426 PRESERVATION SEALING TAPE 4811
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resists weathering, making it effective for many outdoor applications in hot and cold weather with quick, clean removal when finished
  • Excellent weatherability helps preserve equipment and vehicles for long-term storage of up to one year
  • Excellence resistance to staining, common lubricants and strippable coatings on a variety of surfaces
  • Polyethylene backing conforms to irregular surfaces with ease

Specifications

  • Backing Material
    Polyethylene
  • Color
    White
  • Length
    36 yd
  • Width
    4 in
  • Thickness
    9.5 mil
  • Tensile Strength
    15 in
  • Elongation at Break
    490 %
  • Manufacturer Stock Number
    70006273513
  • Manufacturer Upc Number
    00021200424267
  • UPC_NO
    00021200424267

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought