Motion
42485 SCOTCH FILM STRAPPING TAPE 8898 BLUE 72 MM X 55 M

3M
42485 SCOTCH FILM STRAPPING TAPE 8898 BLUE 72 MM X 55 M

Scotch® Strapping Tape 8898, Blue, 72 mm x 55 m, 4.6 mil, 12 rolls per case
MI ITEM #03164015
MFR #42485 SCOTCH FILM STRAPPING TAPE 8898 BLUE 72 MM X 55 M
Your Price$31.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42485 SCOTCH FILM STRAPPING TAPE 8898 BLUE 72 MM X 55 M

Scotch® Strapping Tape 8898, Blue, 72 mm x 55 m, 4.6 mil, 12 rolls per case
MI ITEM #03164015
MFR #42485 SCOTCH FILM STRAPPING TAPE 8898 BLUE 72 MM X 55 M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$31.16/each(List $37.39)

Overview

Mfr description
42485 SCOTCH FILM STRAPPING TAPE 8898
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly and resists stains on some surfaces, such as metal
  • Proprietary 3M pressure-sensitive synthetic rubber adhesive is specifically formulated to adhere evenly and bond firmly to long lasting hold
  • High strength film backing resists breaking, abrasion, moisture and scuffs and includes proper stiffness for manual or semi-automatic dispensing
  • Designed to hold shelving, racks, doors, panels, cords and other parts in place

Specifications

  • Backing Material
    Polypropylene
  • Color
    Blue
  • Elongation at Break
    32 %
  • Length
    55 m
  • Width
    72 mm
  • Thickness
    4.6 mil
  • Tensile Strength
    160 in
  • Manufacturer Upc Number
    00021200424854
  • UPC_NO
    00021200424854

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text