Motion
500

3M
500

Sandblast Stencil - 4.0000 in Width, 10 yd Length, Acrylic Adhesive Material, Green Color
MI ITEM #03164027
MFR #500
Price$247.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
500

Sandblast Stencil - 4.0000 in Width, 10 yd Length, Acrylic Adhesive Material, Green Color
MI ITEM #03164027
MFR #500

Mfr description
42740 IMPACT STRIPPING TAPE 500 GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Green, durable backing protects against a variety of blasting media
  • Greater visibility during removal due to green color
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.36/each

Specifications

Dimensions

  • Length
    10 yd
  • Width
    4.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Green
  • Liner Material
    Paper
  • Manufacturer Stock Number
    7000048743
  • Manufacturer Upc Number
    00021200427404
  • Operating Temperature Range
    4 °C to 49 °C, 40 °F to 120 °F
  • Product Form
    Roll
  • UPC_NO
    00021200427404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)