Motion
42741 VINYL FOAM TAPE 4726 BLACK 1-1/2"X36YD

3M
42741 VINYL FOAM TAPE 4726 BLACK 1-1/2"X36YD

3M™ Vinyl Foam Tape 4726, Black, 1 1/2 in x 36 yd, 62 mil, 6 rolls per case
MI ITEM #03164028
MFR #42741 VINYL FOAM TAPE 4726 BLACK 1-1/2"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42741 VINYL FOAM TAPE 4726 BLACK 1-1/2"X36YD

3M™ Vinyl Foam Tape 4726, Black, 1 1/2 in x 36 yd, 62 mil, 6 rolls per case
MI ITEM #03164028
MFR #42741 VINYL FOAM TAPE 4726 BLACK 1-1/2"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42741 VINYL FOAM TAPE 4726 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, 0.062 in. (1.6 mm) thick closed-cell medium-density foam carrier helps seal out dust, light and moisture
  • Durable acrylic adhesive on one side of foam offers good aging and UV resistance
  • Paper liner allows for die cutting without having to laminate another liner to foam
  • Designed for demanding gasketing, cushioning, damping and insulating applications
  • Conformable properties allow taping or sealing on curved or irregular surfaces

Specifications

  • Backing Material
    Vinyl
  • Color
    Black
  • Application
    Bonding, Sealing
  • Max Operating Temperature
    +150 °F
  • Width
    1-1/2 in
  • Manufacturer Upc Number
    00021200427411
  • Length
    36 yd
  • Thickness
    0.062 in
  • Overall Length
    36 yd
  • Overall Width
    1.5 in
  • Tensile Strength
    130 psi
  • Operating Temperature Range
    Maximum of +150 °F
  • Shelf Life
    18 months
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black, 0.062 in. (1.6 mm) thick closed-cell medium-density foam carrier helps seal out dust, light and moisture • Durable acrylic adhesive on one side of foam offers good aging and UV resistance • Paper liner allows for die cutting without having to laminate another liner to foam • Designed for demanding gasketing, cushioning, damping and insulating applications • Conformable properties allow taping or sealing on curved or irregular surfaces
  • Overall Thickness
    62 mm
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text