Motion
42822

3M
42822

Film Tape - Length: 36 yd, Width: 4 in, Thick: 4.1 mil, Transparent
Mi Item #03164034
MFR #42822
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42822

Film Tape - Length: 36 yd, Width: 4 in, Thick: 4.1 mil, Transparent
Mi Item #03164034
MFR #42822

Mfr description
42822 SUPER BOND FILM TAPE 396
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyester backing offers abrasion, chemical and thermal resistance
  • Rubber resin adhesive provides aggressive grab to irregular surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    4.0000 in x 72 yd
  • Length
    36 yd
  • Roll Length
    65.83 m, 72 yd
  • Roll Width
    4.0000 in, 101.60 mm
  • Tensile Strength
    25 in
  • Thickness
    4.1 mil
  • Width
    4 in

Details

  • Adhesion Strength
    140 oz/in, 153 N/100 mm
  • Adhesive Material
    Rubber
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    18 %
  • Format
    Roll
  • Manufacturer Stock Number
    7010333777
  • Manufacturer Upc Number
    00021200428227
  • Material
    Polyester
  • Max Operating Temperature
    200 °F, 93 °C
  • Min Operating Temperature
    4 °C, 40 °F
  • Operating Temperature Range
    +40 to +200 °F
  • Series
    396
  • Shape
    Roll
  • Standards Met
    ASTM D3652, ASTM D3330, ASTM D3759
  • Type
    Polyester Film Tape
  • UPC_NO
    00021200428227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)