Motion
42850

3M
42850

Aluminum Tape - Non-Conductive - Silicone Adhesive - Adhesion Strength: 52oz/" - 36yd Long
MI ITEM #03164037
MFR #42850
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42850

Aluminum Tape - Non-Conductive - Silicone Adhesive - Adhesion Strength: 52oz/" - 36yd Long
MI ITEM #03164037
MFR #42850

Mfr description
42850 HIGH TEMP ALUM FOIL/GLASS CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • High tensile strength, glass cloth reinforced foil tape offers puncture, fracture and tear resistance
  • Performs continuously over a wide temperature range from -65°F/-54°C to 600°F/316°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Roll Length
    108 ft, 33 m
  • Roll Width
    0.7500 in, 19.05 mm
  • Tensile Strength
    135 in
  • Thickness
    7.3 mil, 0.19 mm
  • Width
    3/4 in

Details

  • Adhesion Strength
    52 oz-in
  • Adhesive Material
    Silicone
  • Backing Material
    Aluminum, Glass Cloth
  • Color
    Gray
  • Double Sided
    No
  • Elongation at Break
    7 %
  • Flame Retardant
    Yes
  • Manufacturer Series
    363
  • Manufacturer Stock Number
    7000048751
  • Manufacturer Upc Number
    00021200428500
  • Material
    Aluminum Foil, Glass Cloth
  • Max Operating Temperature
    +600 °F
  • Operating Temperature Range
    -65 to +600 °F
  • Product Form
    Roll
  • Series
    363
  • Shape
    Roll
  • Standards Met
    ASTM D3330, D3652, F.A.R. 25.853(a), ASTM D3758
  • UPC_NO
    00021200428500
  • Water Resistance
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)