Motion
42892

3M
42892

3M™ Safety Stripe Tape 5702, Black/Yellow, 1 in x 36 yd, 5.4 mil, 36 rolls per case
MI ITEM #03164043
MFR #42892
List Price$60.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42892

3M™ Safety Stripe Tape 5702, Black/Yellow, 1 in x 36 yd, 5.4 mil, 36 rolls per case
MI ITEM #03164043
MFR #42892

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$60.15/each for your price

Overview

Mfr description
42892 SAFETY STRIPE TAPE 5702
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in black and yellow stripes for safety and hazard marking
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
  • One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
  • Rubber adhesive provides excellent holding strength on many surfaces
  • Good solvent resistance for long service life
  • Quick application of tape eliminates prep work and clean-up processes associated with painting

Specifications

  • Color
    Multi-Color
  • Width
    1 in
  • Thickness
    5.4 mil
  • Product Type
    Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought