Motion
9482PC

3M
9482PC

Transfer Tape - 30 (High Density Polyethylene) oz-in, 35 (Low Density Polyethylene) oz-in, 50 (Aluminum) oz-in, 50 (PVC) oz-in, 60 (Acrylic) oz-in, 60 (Painted Metal) oz-in, 60 (Polypropylene) oz-in, 65 (ABS) oz-in, 65 (Epoxy) oz-in, 65 (Polycarbonate) oz-in, 80 (Stainless Steel) oz-in, 90 (Glass) oz-in Adhesive Strength, 4.2 mil Liner Thickness, 0.7500 in Width, 180 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03164048
MFR #9482PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9482PC

Transfer Tape - 30 (High Density Polyethylene) oz-in, 35 (Low Density Polyethylene) oz-in, 50 (Aluminum) oz-in, 50 (PVC) oz-in, 60 (Acrylic) oz-in, 60 (Painted Metal) oz-in, 60 (Polypropylene) oz-in, 65 (ABS) oz-in, 65 (Epoxy) oz-in, 65 (Polycarbonate) oz-in, 80 (Stainless Steel) oz-in, 90 (Glass) oz-in Adhesive Strength, 4.2 mil Liner Thickness, 0.7500 in Width, 180 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03164048
MFR #9482PC

Mfr description
42919 ADHESIVE TRANSFER TAPE 9482PC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 2.0 mil (.05 mm) thick tape provides high bond to low surface energy substrates and powder coated paints
  • 58 lb. PCK (polycoated kraft) paper liner provides moisture resistance and minimizes wrinkles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    2 mil
  • Length
    180 yd
  • Liner Thickness
    4.2 mil
  • Width
    0.7500 in

Details

  • Adhesion Strength
    30 (High Density Polyethylene) oz-in, 35 (Low Density Polyethylene) oz-in, 50 (Aluminum) oz-in, 50 (PVC) oz-in, 60 (Acrylic) oz-in, 60 (Painted Metal) oz-in, 60 (Polypropylene) oz-in, 65 (ABS) oz-in, 65 (Epoxy) oz-in, 65 (Polycarbonate) oz-in, 80 (Stainless Steel) oz-in, 90 (Glass) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7010373110
  • Manufacturer Upc Number
    00021200429194
  • Operating Temperature Range
    -40 to +450 °F
  • Product Form
    Roll
  • UPC_NO
    00021200429194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)