Motion
42925 VHB ADHESIVE TRANSFER TAPE F9469PC CLEAR 1/4"X60YD 5.0 MIL

3M
42925 VHB ADHESIVE TRANSFER TAPE F9469PC CLEAR 1/4"X60YD 5.0 MIL

3M™ VHB™ Adhesive Transfer Tape F9469PC, Clear, 1/4 in x 60 yd, 5 mil, 144 rolls per case
MI ITEM #03164049
MFR #42925 VHB ADHESIVE TRANSFER TAPE F9469PC CLEAR 1/4"X60YD 5.0 MIL
List Price$31.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42925 VHB ADHESIVE TRANSFER TAPE F9469PC CLEAR 1/4"X60YD 5.0 MIL

3M™ VHB™ Adhesive Transfer Tape F9469PC, Clear, 1/4 in x 60 yd, 5 mil, 144 rolls per case
MI ITEM #03164049
MFR #42925 VHB ADHESIVE TRANSFER TAPE F9469PC CLEAR 1/4"X60YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.39/each for your price

Overview

Mfr description
42925 VHB ADHESIVE TRANSFER TAPE F9469PC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, double sided, 5.0 mil (0.13 mm) VHB™ transfer tape offers a thin profile combined with our high strength acrylic adhesive for a long-lasting bond
  • Short term temperature tolerance of up to 500 °F (260 °C)
  • Operating temperature tolerance of up to 300°F (149°C)
  • Conforms to a variety of indoor and outdoor applications
  • 58# polycoated kraft paper liner printed with 3M™ VHB™ branding
  • Durable adhesive is chemical, UV and solvent resistant
  • Ease of application increases productivity

Specifications

  • Adhesion Strength
    8 in
  • Adhesive Thickness
    0.005 in
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    0.004 in
  • Length
    60 yd
  • Width
    1/4 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +500 °F
  • Manufacturer Upc Number
    00021200429255
  • UPC_NO
    00021200429255

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought