Motion
42950 REMOVABLE REPOSITIONABLE DOUBLE COATED TAPE 9425 CLEAR 24"X72YD 5.8 M

3M
42950 REMOVABLE REPOSITIONABLE DOUBLE COATED TAPE 9425 CLEAR 24"X72YD 5.8 M

3M™ Removable Repositionable Tape 9425, Clear, 24 in x 72 yd, 5.8 mil, 1 roll per case
MI ITEM #03164054
MFR #42950 REMOVABLE REPOSITIONABLE DOUBLE COATED TAPE 9425 CLEAR 24"X72YD 5.8 M
Your Price$3,219.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42950 REMOVABLE REPOSITIONABLE DOUBLE COATED TAPE 9425 CLEAR 24"X72YD 5.8 M

3M™ Removable Repositionable Tape 9425, Clear, 24 in x 72 yd, 5.8 mil, 1 roll per case
MI ITEM #03164054
MFR #42950 REMOVABLE REPOSITIONABLE DOUBLE COATED TAPE 9425 CLEAR 24"X72YD 5.8 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,219.49/each(List $3,907.17)

Overview

Mfr description
42950 REMOVABLE REPOSITIONABLE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium tack removable adhesive on the liner side is ideal for repositioning and clean removability
  • High tack permanent adhesive on the face side can be applied at temperatures as low as 32°F/0°C
  • Ideal solution that works on a variety of substrates or materials for temporary mounting of paper, plastics, films or foams
  • UPVC film carrier provides dimensional stability up to 125°F/52°C and improved handling for laminating and die-cutting

Specifications

  • Color
    Transparent
  • Adhesion Strength
    12 (Backside) oz-in, 45 (Faceside) oz-in
  • Length
    72 yd
  • Width
    24 in
  • Manufacturer Upc Number
    00021200429507
  • UPC_NO
    00021200429507

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought