Motion
42979 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 72 MM X 55M

3M
42979 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 72 MM X 55M

3M™ High Performance Masking Tape 2693, Tan, 72 mm x 55 m, 7.9 mil, 12 per case
MI ITEM #03164058
MFR #42979 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 72 MM X 55M
List Price$92.10/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42979 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 72 MM X 55M

3M™ High Performance Masking Tape 2693, Tan, 72 mm x 55 m, 7.9 mil, 12 per case
MI ITEM #03164058
MFR #42979 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 72 MM X 55M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$92.10/rl for your price

Overview

Mfr description
42979 SCOTCH HIGH PERF MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Synthetic rubber adhesive offers a latex-free alternative
  • Offers the highest holding power among 3M masking tapes
  • Controlled unwind enables easy dispensing
  • Provides high performance for paint masking with high solids paints and urethane clear coats used in the transportation industry
  • Smooth crepe paper backing conforms and maintains integrity when formed around a corner
  • Backing is easy to tear resists slivering and provides one piece removal

Specifications

  • Backing Material
    Crepe Paper
  • Length
    60.17 yd
  • Width
    2.83 in
  • Thickness
    7.9 mil
  • Color
    Beige
  • Max Operating Temperature
    +325 °F
  • Adhesion Strength
    40 oz-in
  • Manufacturer Stock Number
    GT500012858
  • Manufacturer Upc Number
    00021200429798
  • UPC_NO
    00021200429798
  • Weight
    1.162 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought