Motion
42995 VHB TAPE 4936F GRAY 1/2"X72YD 25.0 MIL

3M
42995 VHB TAPE 4936F GRAY 1/2"X72YD 25.0 MIL

3M™ VHB™ Tape 4936F, Gray, 1/2 in x 72 yd, 25 mil, Film Liner, 18 rolls per case
MI ITEM #03164060
MFR #42995 VHB TAPE 4936F GRAY 1/2"X72YD 25.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42995 VHB TAPE 4936F GRAY 1/2"X72YD 25.0 MIL

3M™ VHB™ Tape 4936F, Gray, 1/2 in x 72 yd, 25 mil, Film Liner, 18 rolls per case
MI ITEM #03164060
MFR #42995 VHB TAPE 4936F GRAY 1/2"X72YD 25.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42995 VHB TAPE 4936F GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
  • Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
  • Gray, 0.025 in (0.6 mm), multi-purpose adhesive and conformable acrylic foam core offers a good balance of strength and conformability
  • Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
  • Creates a permanent seal against water, moisture and more
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
  • Allows the use of thinner, lighter weight and dissimilar materials
  • UL GREENGUARD and UL GREENGUARD Gold Certified, contributing to LEED Credit

Specifications

  • Adhesion Strength
    17 in
  • Color
    Gray
  • Application
    Bonding
  • Width
    1/2 in
  • Length
    72 yd
  • Thickness
    0.025 in
  • Tensile Strength
    90 lb/in²
  • Operating Temperature Range
    Maximum of +200 °F
  • Manufacturer Upc Number
    00021200429958
  • Overall Length
    72 yd
  • UPC_NO
    00021200429958
  • Overall Thickness
    25 mm
  • Overall Width
    0.5 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text