Motion
764

3M
764

Lane Marking Tape - 3 in Width, 36 yd Length, 0.12 mm Thickness, Yellow Color
Mi Item #03164077
MFR #764
Price$19.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
764

Lane Marking Tape - 3 in Width, 36 yd Length, 0.12 mm Thickness, Yellow Color
Mi Item #03164077
MFR #764

Mfr description
43179 GENERAL PURPOSE VINYL TAPE 764
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications
  • Maintains vivid color even when exposed to abrasion and solvents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.47/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    13 in
  • Thickness
    0.12 mm
  • Width
    3 in

Details

  • Adhesion Strength
    18 oz-in
  • Adhesive Material
    Rubber
  • Adhesive Type
    Rubber
  • Application
    General Use Vinyl
  • Backing Material
    PVC
  • Color
    Yellow
  • Elongation at Break
    180 %
  • Manufacturer Upc Number
    00021200431791
  • Material
    Vinyl
  • Max Operating Temperature
    85 °F
  • Operating Temperature Range
    +60 to +85 °F
  • Product Form
    Roll
  • Product Type
    Lane Marking Tape
  • UPC_NO
    00021200431791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)