Motion
43355 SCOTCH PERF MASKING TAPE 2364 TAN 72 MM X 55 M 6.5 MIL

3M
43355 SCOTCH PERF MASKING TAPE 2364 TAN 72 MM X 55 M 6.5 MIL

Scotch® Masking Tape - 55 m Long, 72 mm Wide, 6.5 mil Thick, Beige
Mi Item #03164097
MFR #43355 SCOTCH PERF MASKING TAPE 2364 TAN 72 MM X 55 M 6.5 MIL
Price$64.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43355 SCOTCH PERF MASKING TAPE 2364 TAN 72 MM X 55 M 6.5 MIL

Scotch® Masking Tape - 55 m Long, 72 mm Wide, 6.5 mil Thick, Beige
Mi Item #03164097
MFR #43355 SCOTCH PERF MASKING TAPE 2364 TAN 72 MM X 55 M 6.5 MIL

Mfr description
43355 SCOTCH PERF MASKING TAPE 2364
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly at up to 300°F/149°C, making it an economical choice for paint bake operations
  • Rubber adhesive provides good adhesion and resists lifting or curling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.63/each

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    6.5 mil
  • Weight
    1.538 lb
  • Width
    72 mm

Details

  • Adhesion Strength
    31 oz-in
  • Adhesive Material
    Natural Rubber,Synthetic Rubber
  • Application
    General masking applications,High temperature paint bake operations,Paint masking,Light to medium duty attachment,Holding,protecting or bundling applications,General labeling,General indoor use
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    GT500014664
  • Manufacturer Upc Number
    00021200433559
  • Max Operating Temperature
    +300 °F
  • UPC_NO
    00021200433559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)