Motion
43387 SCOTCH MASKING TAPE 2308 TAN 12 MM X 55 M

3M
43387 SCOTCH MASKING TAPE 2308 TAN 12 MM X 55 M

Scotch® Masking Tape - 60 yd Long, 0.47 in Wide, 5.3 mil Thick, Beige
Mi Item #03164098
MFR #43387 SCOTCH MASKING TAPE 2308 TAN 12 MM X 55 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43387 SCOTCH MASKING TAPE 2308 TAN 12 MM X 55 M

Scotch® Masking Tape - 60 yd Long, 0.47 in Wide, 5.3 mil Thick, Beige
Mi Item #03164098
MFR #43387 SCOTCH MASKING TAPE 2308 TAN 12 MM X 55 M

Mfr description
43387 SCOTCH MASKING TAPE 2308
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    5.3 mil
  • Width
    0.47 in

Details

  • Adhesion Strength
    35 oz-in
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006281417
  • Manufacturer Upc Number
    00021200433870
  • Max Operating Temperature
    +250 °F
  • UPC_NO
    00021200433870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)