Motion
43431 GENERAL PURPOSE VINYL TAPE 764 BLUE 1"X36YD 5.0 MIL

3M
43431 GENERAL PURPOSE VINYL TAPE 764 BLUE 1"X36YD 5.0 MIL

3M™ General Purpose Vinyl Tape 764, Blue, 1 in x 36 yd, 5 mil, 36 Roll/Case, Individually Wrapped Conveniently Packaged
MI ITEM #03164105
MFR #43431 GENERAL PURPOSE VINYL TAPE 764 BLUE 1"X36YD 5.0 MIL
List Price$8.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43431 GENERAL PURPOSE VINYL TAPE 764 BLUE 1"X36YD 5.0 MIL

3M™ General Purpose Vinyl Tape 764, Blue, 1 in x 36 yd, 5 mil, 36 Roll/Case, Individually Wrapped Conveniently Packaged
MI ITEM #03164105
MFR #43431 GENERAL PURPOSE VINYL TAPE 764 BLUE 1"X36YD 5.0 MIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.29/each for your price

Overview

Mfr description
43431 GENERAL PURPOSE VINYL TAPE 764
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications
  • Maintains vivid color even when exposed to abrasion and solvents
  • Conformable backing makes vinyl tape ideal for use on curved and irregular surfaces
  • Rubber adhesive provides good instant adhesion on many surfaces
  • Can be applied by hand or with floor applicator
  • Ideal for marking applications in light traffic areas

Specifications

  • Width
    1 in
  • Length
    36 yd
  • Thickness
    5 mil
  • Color
    Blue
  • Product Type
    Lane Marking Tape
  • Adhesion Strength
    18 oz-in
  • Elongation at Break
    180 %
  • Tensile Strength
    13 in
  • Operating Temperature Range
    +60 to +85 °F
  • Backing Material
    PVC
  • Manufacturer Upc Number
    00021200434310
  • UPC_NO
    00021200434310

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought