Motion
764

3M
764

Lane Marking Tape - 2 in Width, 36 yd Length, 0.12 mm Thickness, Vinyl Material, Brown Color
Mi Item #03164121
MFR #764
Price$20.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
764

Lane Marking Tape - 2 in Width, 36 yd Length, 0.12 mm Thickness, Vinyl Material, Brown Color
Mi Item #03164121
MFR #764

Mfr description
43450 GENERAL PURPOSE VINYL TAPE 764
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications
  • Maintains vivid color even when exposed to abrasion and solvents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.95/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    13 in
  • Thickness
    0.12 mm
  • Width
    2 in

Details

  • Adhesion Strength
    18 oz-in
  • Adhesive Material
    Rubber
  • Adhesive Type
    Rubber
  • Application
    General Use Vinyl
  • Backing Material
    Vinyl
  • Color
    Brown
  • Elongation at Break
    1.8 %
  • Manufacturer Stock Number
    764
  • Manufacturer Upc Number
    00021200434501
  • Max Operating Temperature
    85 °F
  • Operating Temperature Range
    +60 to +85 °F
  • Package Quantity
    24 Per Case
  • Product Type
    Lane Marking Tape
  • Tape Material
    Vinyl
  • UPC_NO
    00021200434501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)