Motion
43477 GENERAL PURPOSE GLASS CLOTH TAPE 3615 WHITE 3"X36YD 7.0 MIL

3M
43477 GENERAL PURPOSE GLASS CLOTH TAPE 3615 WHITE 3"X36YD 7.0 MIL

3M™ Glass Cloth Tape 3615, White, 3 in x 36 yd, 7 mil, 12 rolls per case
MI ITEM #03164131
MFR #43477 GENERAL PURPOSE GLASS CLOTH TAPE 3615 WHITE 3"X36YD 7.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43477 GENERAL PURPOSE GLASS CLOTH TAPE 3615 WHITE 3"X36YD 7.0 MIL

3M™ Glass Cloth Tape 3615, White, 3 in x 36 yd, 7 mil, 12 rolls per case
MI ITEM #03164131
MFR #43477 GENERAL PURPOSE GLASS CLOTH TAPE 3615 WHITE 3"X36YD 7.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43477 GENERAL PURPOSE GLASS CLOTH TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong abrasion resistant backing provides strength for bundling, harnessing and protection applications requiring high tensile strength
  • Silicone adhesive provides long aging, good holding power and clean removal across a wide range of temperatures
  • Thicker version of 3M™ Glass Cloth Tape 361
  • Withstands temperatures ranging from -65°F/-54°C to 450°F/232°C and intermittent temperatures up to 550°F/288°C or higher, depending on the type and duration of the heat source
  • Used for permanent sealing of high temperature ducts or chambers

Specifications

  • Backing Material
    Glass Cloth
  • Flame Retardant
    Not Flame Retardant
  • Water Resistance
    Not Water Resistant
  • Width
    3 in
  • Length
    36 yd
  • Thickness
    7 mil
  • Color
    White
  • Adhesion Strength
    35 oz-in
  • Elongation at Break
    7 %
  • Tensile Strength
    180 in
  • Manufacturer Catalog Number
    00021200434778
  • Operating Temperature Range
    -65 to +450 °F
  • Manufacturer Upc Number
    00021200434778
  • UPC_NO
    00021200434778

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought