1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
9456 - 0.10 mm x 2.0000 in x 72 yd
3M Double Coated Tissue Tape 9456, Clear, 2 in x
MI ITEM #
03164147
MFR #
9456 - 0.10 mm x 2.0000 in x 72 yd
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Double Sided Tape
3M 9456 - 0.10 mm x 2.0000 in x 72 yd
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
9456 - 0.10 mm x 2.0000 in x 72 yd
3M Double Coated Tissue Tape 9456, Clear, 2 in x
MI ITEM #
03164147
MFR #
9456 - 0.10 mm x 2.0000 in x 72 yd
Mfr description
44329 DOUBLE COATED TISSUE TAPE 9456
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
65.83 m, 72 yd
Overall Thickness
0.10 mm
Overall Width
2.0000 in
Details
Color
Transparent
Max Operating Temperature
82 °C, 180 °F
Min Operating Temperature
-40 °C, -40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items