Motion
44555 ADHESIVE TRANSFER TAPE 927 12"X60YD 2.0 MIL

3M
44555 ADHESIVE TRANSFER TAPE 927 12"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 927, Clear, 12 in x 60 yd, 2 mil, 4 rolls per case
MI ITEM #03164158
MFR #44555 ADHESIVE TRANSFER TAPE 927 12"X60YD 2.0 MIL
List Price$763.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
44555 ADHESIVE TRANSFER TAPE 927 12"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 927, Clear, 12 in x 60 yd, 2 mil, 4 rolls per case
MI ITEM #03164158
MFR #44555 ADHESIVE TRANSFER TAPE 927 12"X60YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$763.75/each for your price

Overview

Mfr description
44555 ADHESIVE TRANSFER TAPE 927
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent for foam, gasket attachment and low surface energy plastics such as polyethylene and polypropylene
  • 2 mil thickness designed for thinner applications like splicing film, foils, fabrics and coated papers
  • High tack 300 adhesive family delivers high initial adhesion for faster bonding
  • 60# DK liner adds stability during laminating and die-cutting applications
  • Fiber reinforced transfer tape provides excellent conformability with ease of handling

Specifications

  • Adhesion Strength
    60 (Steel) oz-in
  • Adhesive Thickness
    0.002 in
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    0.004 in
  • Length
    60 yd
  • Width
    12 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +250 °F
  • Manufacturer Upc Number
    00021200445552
  • UPC_NO
    00021200445552

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text