Motion
44558 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 6 MM X 55M

3M
44558 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 6 MM X 55M

3M™ High Performance Masking Tape 2693, Tan, 6 mm x 55 m, 7.9 mil, 144 per case
MI ITEM #03164161
MFR #44558 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 6 MM X 55M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
44558 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 6 MM X 55M

3M™ High Performance Masking Tape 2693, Tan, 6 mm x 55 m, 7.9 mil, 144 per case
MI ITEM #03164161
MFR #44558 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 6 MM X 55M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44558 SCOTCH HIGH PERF MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Synthetic rubber adhesive offers a latex-free alternative
  • Offers the highest holding power among 3M masking tapes
  • Controlled unwind enables easy dispensing
  • Provides high performance for paint masking with high solids paints and urethane clear coats used in the transportation industry
  • Smooth crepe paper backing conforms and maintains integrity when formed around a corner
  • Backing is easy to tear resists slivering and provides one piece removal

Specifications

  • Backing Material
    Crepe Paper
  • Length
    60.17 yd
  • Width
    0.23 in
  • Thickness
    7.9 mil
  • Color
    Beige
  • Max Operating Temperature
    +325 °F
  • Adhesion Strength
    40 oz-in
  • Manufacturer Stock Number
    70006285798
  • Manufacturer Upc Number
    00021200445583
  • UPC_NO
    00021200445583
  • Weight
    0.123 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text