Motion
44585 SCOTCH PERF MASKING TAPE 2380 TAN 12 MM X 55 M 7.5 MIL

3M
44585 SCOTCH PERF MASKING TAPE 2380 TAN 12 MM X 55 M 7.5 MIL

Scotch® Masking Tape - 60.17 yd Long, 12 mm Wide, 7.2 mil Thick, Beige
MI ITEM #03164168
MFR #44585 SCOTCH PERF MASKING TAPE 2380 TAN 12 MM X 55 M 7.5 MIL
List Price$16.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
44585 SCOTCH PERF MASKING TAPE 2380 TAN 12 MM X 55 M 7.5 MIL

Scotch® Masking Tape - 60.17 yd Long, 12 mm Wide, 7.2 mil Thick, Beige
MI ITEM #03164168
MFR #44585 SCOTCH PERF MASKING TAPE 2380 TAN 12 MM X 55 M 7.5 MIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.96/each for your price

Overview

Mfr description
44585 SCOTCH PERF MASKING TAPE 2380
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides strong holding power and exceptional high-temperature resistance
  • Resists slivering when exposed to high heat
  • Removes cleanly after 30 minutes at bake temperatures up to 325° F/162° C
  • Heavy crepe paper backing resists bleed-through
  • Adhesive bonds instantly to many surfaces, holding in place without lifting or curling
  • Strong backing is easy to tear and provides one-piece removal

Specifications

  • Backing Material
    Crepe Paper
  • Adhesive Material
    Natural Rubber,Synthetic Rubber
  • Length
    60.17 yd
  • Width
    0.47 in
  • Thickness
    7.2 mil
  • Application
    Painting and Depainting
  • Color
    Beige
  • Max Operating Temperature
    +325 °F
  • Adhesion Strength
    39 oz-in
  • Manufacturer Stock Number
    70006285889
  • Manufacturer Upc Number
    00021200445859
  • UPC_NO
    00021200445859
  • Weight
    0.213 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought