Motion
2380

3M
2380

Scotch® Masking Tape - 55 m Long, 6 mm Wide, 7.2 mil Thick, Beige
MI ITEM #03164169
MFR #2380
Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2380

Scotch® Masking Tape - 55 m Long, 6 mm Wide, 7.2 mil Thick, Beige
MI ITEM #03164169
MFR #2380

Mfr description
44586 SCOTCH PERF MASKING TAPE 2380
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides strong holding power and exceptional high-temperature resistance
  • Resists slivering when exposed to high heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.15/each

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    7.2 mil
  • Weight
    0.11 lb
  • Width
    6 mm

Details

  • Adhesion Strength
    39 oz-in
  • Application
    Depainting, Painting
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006285897
  • Manufacturer Upc Number
    00021200445866
  • Max Operating Temperature
    +325 °F
  • UPC_NO
    00021200445866

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)