Overview
Mfr description
44745 SANDBLAST STENCIL - HAND-CUT
- For industrial/occupational use only. Not for consumer sale or use.
- Excellent for hand-cut and die-cut operations
- Excellent blast resistance – withstands heavy blasting to create crisper, deeper images
- Advanced rubber backing is formulated to prevent stretching and design distortion
- Versatile rubber adhesive is excellent for a variety of surfaces yet still removes cleanly
- Clear polyester liner adds dimensional stability for die cutting
- Used in a variety of application methods including hand-cut, die-cut, flatbed and friction fed
Specifications
- Adhesion Strength30 (Granite) oz/in
- Adhesive MaterialRubber
- Length10 yd
- Width12-3/4 in
- ColorGreen
- Manufacturer Upc Number00021200447457
- UPC_NO00021200447457
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data