Specifications
Dimensions
- Length10 yd
- Width25 in
Details
- Adhesion Strength30 (Granite) oz/in
- Adhesive MaterialRubber
- ColorGreen
- Manufacturer Upc Number00021200447471
- UPC_NO00021200447471
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)