Motion
44883 DUAL LOCK RECLOSABLE FASTENER SJ4570 LOW PROFILE CLEAR 1"X50YD 0.105"

3M
44883 DUAL LOCK RECLOSABLE FASTENER SJ4570 LOW PROFILE CLEAR 1"X50YD 0.105"

3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4570, Clear, 1 in x 50 yd, 2 per case
Mi Item #03164178
MFR #44883 DUAL LOCK RECLOSABLE FASTENER SJ4570 LOW PROFILE CLEAR 1"X50YD 0.105"
Price$413.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
44883 DUAL LOCK RECLOSABLE FASTENER SJ4570 LOW PROFILE CLEAR 1"X50YD 0.105"

3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4570, Clear, 1 in x 50 yd, 2 per case
Mi Item #03164178
MFR #44883 DUAL LOCK RECLOSABLE FASTENER SJ4570 LOW PROFILE CLEAR 1"X50YD 0.105"

Mfr description
44883 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Clear, low profile, polyolefin fastener is half the thickness of standard 3M™ Dual Lock™ Reclosable Fasteners and is self-mating
  • Interlocking mushroom-shaped heads provide strong, reliable and durable fastening that can be opened and closed multiple times
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.26/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    1 in

Details

  • Color
    Transparent
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Self-Engaging
  • Manufacturer Stock Number
    70070878460
  • Manufacturer Upc Number
    00021200448836
  • Max Operating Temperature
    +158 °F
  • UPC_NO
    00021200448836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)