Motion
45075 DUAL LOCK RECLOSABLE FASTENER SJ4570 LOW PROF CLEAR 5/8"X50YD 0.105"

3M
45075 DUAL LOCK RECLOSABLE FASTENER SJ4570 LOW PROF CLEAR 5/8"X50YD 0.105"

3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4570, Clear, 5/8 in x 50 yd, 3 per case
MI ITEM #03164187
MFR #45075 DUAL LOCK RECLOSABLE FASTENER SJ4570 LOW PROF CLEAR 5/8"X50YD 0.105"
List Price$258.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45075 DUAL LOCK RECLOSABLE FASTENER SJ4570 LOW PROF CLEAR 5/8"X50YD 0.105"

3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4570, Clear, 5/8 in x 50 yd, 3 per case
MI ITEM #03164187
MFR #45075 DUAL LOCK RECLOSABLE FASTENER SJ4570 LOW PROF CLEAR 5/8"X50YD 0.105"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$258.29/each for your price

Overview

Mfr description
45075 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Clear, low profile, polyolefin fastener is half the thickness of standard 3M™ Dual Lock™ Reclosable Fasteners and is self-mating
  • Interlocking mushroom-shaped heads provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Low surface energy acrylic adhesive bonds well to a variety of substrates including metals, powder-coated paints and a broad range of plastics
  • Strong fastener secures with an audible snap, verifying closure
  • An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
  • Features good temperature resistance of 158°F (70°C)
  • Best suited for indoor use

Specifications

  • Format
    Roll
  • Hook Type
    Self-Engaging
  • Width
    0.62 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    Transparent
  • Max Operating Temperature
    +158 °F
  • Manufacturer Stock Number
    70070878809
  • Manufacturer Upc Number
    00021200450754
  • UPC_NO
    00021200450754

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought