Motion
45486 VINYL DUCT TAPE 3903 BLUE 49"X50YD 6.3 MIL

3M
45486 VINYL DUCT TAPE 3903 BLUE 49"X50YD 6.3 MIL

Duct Tape - 49 in Wide, 50 yd Long, Blue Color, Tensile Strength: 12.6 in-lbs
MI ITEM #03164204
MFR #45486 VINYL DUCT TAPE 3903 BLUE 49"X50YD 6.3 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45486 VINYL DUCT TAPE 3903 BLUE 49"X50YD 6.3 MIL

Duct Tape - 49 in Wide, 50 yd Long, Blue Color, Tensile Strength: 12.6 in-lbs
MI ITEM #03164204
MFR #45486 VINYL DUCT TAPE 3903 BLUE 49"X50YD 6.3 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45486 VINYL DUCT TAPE 3903 BLUE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Width
    49 in
  • Length
    50 yd
  • Color
    Blue
  • Backing Material
    Vinyl
  • Tensile Strength
    12.6 in
  • Adhesion Strength
    15.4 oz-in
  • Flame Retardant
    Not Flame Retardant
  • Thickness
    6.5 mil
  • Elongation at Break
    134 %
  • Shelf Life
    12 months
  • Manufacturer Stock Number
    70006711777
  • Manufacturer Upc Number
    00021200454868
  • UPC_NO
    00021200454868
  • Operating Temperature Range
    Maximum of +200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought