Motion
45513 VINYL DUCT TAPE 3903 RED 49"X50YD 6.3 MIL

3M
45513 VINYL DUCT TAPE 3903 RED 49"X50YD 6.3 MIL

3M™ Vinyl Duct Tape 3903, Red, 49 in x 50 yd, 6.5 mil, 2 per case
MI ITEM #03164207
MFR #45513 VINYL DUCT TAPE 3903 RED 49"X50YD 6.3 MIL
List Price$590.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45513 VINYL DUCT TAPE 3903 RED 49"X50YD 6.3 MIL

3M™ Vinyl Duct Tape 3903, Red, 49 in x 50 yd, 6.5 mil, 2 per case
MI ITEM #03164207
MFR #45513 VINYL DUCT TAPE 3903 RED 49"X50YD 6.3 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$590.94/each for your price

Overview

Mfr description
45513 VINYL DUCT TAPE 3903 RED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rubber adhesive sticks fast and stays fast on many surfaces, even irregular surfaces
  • Embossed vinyl backing seals out dust, dirt, and moisture, and resists abrasion and many chemicals
  • Peels off cleanly after 30 minutes on painted steel as hot as 200ºF (93ºC)
  • Easy to tear and conforms to irregular surfaces
  • Available in a variety of colors for coding, process tagging, highlighting trip hazards, and enhancing décor

Specifications

  • Width
    49 in
  • Length
    50 yd
  • Color
    Red
  • Backing Material
    Vinyl
  • Tensile Strength
    12.6 in
  • Adhesion Strength
    15.4 oz-in
  • Flame Retardant
    Not Flame Retardant
  • Thickness
    6.5 mil
  • Elongation at Break
    134 %
  • Shelf Life
    12 months
  • Manufacturer Stock Number
    70006711801
  • Manufacturer Upc Number
    00021200455131
  • UPC_NO
    00021200455131
  • Operating Temperature Range
    Maximum of +200 °F
  • Overall Length
    50 yd
  • Overall Width
    49 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text