Motion
45514 VINYL DUCT TAPE 3903 BLACK 49"X50YD 6.3 MIL

3M
45514 VINYL DUCT TAPE 3903 BLACK 49"X50YD 6.3 MIL

Duct Tape - 49 in Wide, 50 yd Long, Black Color, Tensile Strength: 12.6 in-lbs
Mi Item #03164208
MFR #45514 VINYL DUCT TAPE 3903 BLACK 49"X50YD 6.3 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45514 VINYL DUCT TAPE 3903 BLACK 49"X50YD 6.3 MIL

Duct Tape - 49 in Wide, 50 yd Long, Black Color, Tensile Strength: 12.6 in-lbs
Mi Item #03164208
MFR #45514 VINYL DUCT TAPE 3903 BLACK 49"X50YD 6.3 MIL

Mfr description
45514 VINYL DUCT TAPE 3903 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Shelf Life
    12 months
  • Tensile Strength
    12.6 in
  • Thickness
    6.5 mil
  • Width
    49 in

Details

  • Adhesion Strength
    15.4 oz-in
  • Backing Material
    Vinyl
  • Color
    Black
  • Elongation at Break
    134 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Stock Number
    70006711769
  • Manufacturer Upc Number
    00021200455148
  • Operating Temperature Range
    Maximum of +200 °F
  • UPC_NO
    50021200455143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)