Motion
45516

3M
45516

Duct Tape - 49.0000 in Wide, 50 yd Long, 6.5 mil Thick, Tensile Strength: 53.10 N/cm, Yellow Color
MI ITEM #03164210
MFR #45516
Price$590.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45516

Duct Tape - 49.0000 in Wide, 50 yd Long, 6.5 mil Thick, Tensile Strength: 53.10 N/cm, Yellow Color
MI ITEM #03164210
MFR #45516

Mfr description
45516 VINYL DUCT TAPE 3903 YELLOW
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rubber adhesive sticks fast and stays fast on many surfaces, even irregular surfaces
  • Embossed vinyl backing seals out dust, dirt, and moisture, and resists abrasion and many chemicals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$590.94/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    50 yd
  • Overall Length
    50 yd
  • Overall Thickness
    6.5 mil | 0.16 mm
  • Overall Width
    49 in
  • Shelf Life
    12 months
  • Tensile Strength
    53.10
  • Thickness
    6.5 mil
  • Width
    49.0000 in

Details

  • Adhesion Strength
    15.4 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Vinyl
  • Color
    Yellow
  • Elongation at Break
    134 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Stock Number
    70006711819
  • Manufacturer Upc Number
    00021200455162
  • Max Operating Temperature
    93 °C, 200 °F
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Types
    Vinyl Duct Tape
  • UPC_NO
    00021200455162

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)