Motion
45958 DUAL LOCK RECLOSABLE FASTENER SJ3562 170 CLEAR 1"X50YD 0.23"(5.8MM)

3M
45958 DUAL LOCK RECLOSABLE FASTENER SJ3562 170 CLEAR 1"X50YD 0.23"(5.8MM)

3M™ Dual Lock™ Reclosable Fastener SJ3562, Clear, 1 in x 50 yd, Type 170, 2 per case
MI ITEM #03164235
MFR #45958 DUAL LOCK RECLOSABLE FASTENER SJ3562 170 CLEAR 1"X50YD 0.23"(5.8MM)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45958 DUAL LOCK RECLOSABLE FASTENER SJ3562 170 CLEAR 1"X50YD 0.23"(5.8MM)

3M™ Dual Lock™ Reclosable Fastener SJ3562, Clear, 1 in x 50 yd, Type 170, 2 per case
MI ITEM #03164235
MFR #45958 DUAL LOCK RECLOSABLE FASTENER SJ3562 170 CLEAR 1"X50YD 0.23"(5.8MM)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45958 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Clear, interlocking mushroom-shaped heads (170 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Mates with Type 250 and Type 400 stem densities to provide different strength combinations
  • Clear, acrylic, tape bonds well to a variety of substrates including metals, glass and plastics such as acrylics, polycarbonate and ABS
  • Strong fastener secures with an audible snap, verifying closure
  • An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
  • Features good temperature resistance of 220ºF/104ºC
  • Best suited for indoor and outdoor use

Specifications

  • Format
    Roll
  • Hook Type
    Mushroom Hook
  • Width
    1 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    Transparent
  • Max Operating Temperature
    +220 °F
  • Manufacturer Stock Number
    70070869592
  • Manufacturer Upc Number
    00021200459580
  • UPC_NO
    00021200459580

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought