Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46010

3M™ Flame Resistant Hook Fastener SJ3519FR, White, 2 in x 50 yd, 2 per case
MI ITEM #03164240
MFR #46010

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
46010 FASTENER SJ3519FR HOOK FLAME RESIS
  • For industrial/occupational use only. Not for consumer sale or use.
  • This flame resistant reclosable hook fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
  • Flame resistant rubber adhesive offers fast tack, good shear strength and bonds to a variety of substrates, including plastics
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 158°F (70°C)
  • Best suited for applications where flame resistance is required

Specifications

  • Format
    Roll
  • Hook Type
    Hook Only
  • Width
    2 in
  • Length
    50 yd
  • Flame Retardant
    Flame Retardant
  • Color
    White
  • Max Operating Temperature
    +120 °F
  • Manufacturer Stock Number
    70070971000
  • Manufacturer Upc Number
    00021200460104
  • UPC_NO
    00021200460104

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text