Motion
46021 SCOTCH ATG ADHESIVE TRANSFER TAPE 976 CLEAR 0.25"X60YD

3M
46021 SCOTCH ATG ADHESIVE TRANSFER TAPE 976 CLEAR 0.25"X60YD

Scotch® ATG Adhesive Transfer Tape 976, Clear, 1/4 in x 60 yd, 2 mil, 12 rolls per inner, 6 inners per case
MI ITEM #03164241
MFR #46021 SCOTCH ATG ADHESIVE TRANSFER TAPE 976 CLEAR 0.25"X60YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46021 SCOTCH ATG ADHESIVE TRANSFER TAPE 976 CLEAR 0.25"X60YD

Scotch® ATG Adhesive Transfer Tape 976, Clear, 1/4 in x 60 yd, 2 mil, 12 rolls per inner, 6 inners per case
MI ITEM #03164241
MFR #46021 SCOTCH ATG ADHESIVE TRANSFER TAPE 976 CLEAR 0.25"X60YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
46021 SCOTCH ATG ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides good adhesion with a low profile
  • Offers high solvent, humidity and moisture resistance
  • Bonds on contact to a variety of substrates, including foams and plastics (ABS, acrylic, PP, PE) and other difficult to stick to substrates
  • Strong alternative to staples, liquid adhesives and glue guns

Specifications

  • Adhesion Strength
    60 (Steel) oz-in
  • Adhesive Thickness
    0.002 in
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    0.004 in
  • Length
    60 yd
  • Width
    1/4 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +180 °F
  • Manufacturer Upc Number
    00021200460210
  • UPC_NO
    00021200460210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text